KCP Sanitouch Manual Roll Towel Dispenser, 1.75"

899.09996 - UNSPSC 47131701
9501028438990 1
KCP Sanitouch Manual Roll Towel Dispenser, 1.75" KCP Sanitouch Manual Roll Towel Dispenser, 1.75"
KCP Sanitouch Manual Roll Towel Dispenser, 1.75"

Delivery

In stock delivery from our warehouses.
0 Review(s)

KCP Sanitouch Manual Roll Towel Dispenser, 1.75" — 899.09996
  • KCP Sanitouch Manual Roll Towel Dispenser, 1.75" — 899.09996
  • Kleenex Hard Roll Paper Towels - 6 rolls/case — 899.50606

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Black
Size 12.63" x 16.13" x 10.2"
Qty 1 dispenser
EAN 0036000099966

Features

Kleenex® Hard Roll Paper Towels provide a soft feel with the premium performance of commercial paper towels, while the Kimberly-Clark Professional ™ Wall Mount Dispenser provides a hygienic, touchless paper towel experience
The Paper Towels (899.50606) come equipped with Absorbency Pockets™ that absorb lots of water fast for superior hand drying performance, so fewer paper towels are used
The durable, high-impact plastic dispenser (899.09996) allows for a smooth and quiet operation, with no batteries needed
The dispenser is compatible with Kleenex® and Scott® Brand Hard Roll towels with a 1.75" core,
The dispenser has a one-at-a time, hands free pull system for controlled usage and less waste
Paper Towels (899.50606) and Dispenser (899.09996) are sold separately

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.